EHD 2P 100A 50 DEGREE TERM L&L

Item #: 0606471

Cat #: EHD2100VL

UPC: 786679073469

$ 1437.61 EA
Company wide:
0 in stock
Documents & Guides
EHD 2P 100A 50 DEGREE TERM L&L

Overview

EHD 2P 100A 50 DEGREE TERM L&L
Also known as: 786679073469, EHD2100VL, CUTEHD2100VL

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 100
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA