$ 15.70 EA
Company wide:
0
in stock
Documents & Guides
Brass Inserts, Self-Tapping Brass Inserts Fit Into Molded Pads in the Bottom of the Enclosure. Inserts Have an M2 Internal Machine Screw Thread and M4 Self-Tapping External Thread
Overview
Brass Inserts, Self-Tapping Brass Inserts Fit Into Molded Pads in the Bottom of the Enclosure. Inserts Have an M2 Internal Machine Screw Thread and M4 Self-Tapping External Thread
QLine E Brass Insert is a self-tapping Brass Insert that fits into molded pads in the bottom of the enclosure. Inserts have an M2 internal machine screw thread and M4 self-tapping external thread.
Also known as: 783510148997, QEBI, HOFQEBI
Features & Benefits
- Use on all QLine E enclosures
- Four M4 self-tapping brass inserts screw into molded pads in bottom of enclosure
- Inserts have M2 internal thread
Specifications
| Width: | 24 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Brass, Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Width: | 24 in |
| Mounting: | Surface |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Brass, Steel |
| IP/NEMA Rating: | NEMA 3R |