9
more

Enclosed NEMA Full Voltage Non-reversing Starter
Item #: 0606433
Cat #: ECN1811CBC
UPC: 782114056691
$ 5729.03 EA
Company wide:
0
in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 1, Indoor, Includes Cpt, Includes Start/stop Pushbuttons
Overview
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 1, Indoor, Includes Cpt, Includes Start/stop Pushbuttons
Also known as: 782114056691, ECN1811CBC, CUTECN1811CBC
Specifications
| Type: | Disconnect Switch, Freedom, Magnetic |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Disconnect Switch, Freedom, Magnetic |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |