Wrap, Low-Profile, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 0606381

Cat #: SY920-232-B11-UNV

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SIM SY920-232-B11-UNV, Prismatic lens, 2 Lamps, 32W 48" T8, Electronic T8, 120-277V.

Overview

SIM SY920-232-B11-UNV, Prismatic lens, 2 Lamps, 32W 48" T8, Electronic T8, 120-277V.
Also known as: SY920-232-B11-UNV, SIMSY920232B11UNV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in