Br Circuit Breaker

Item #: 0606317

Cat #: BR2100NA

UPC: 786676363273

$ 281.97 EA
Company wide:
0 in stock
Br Non-automatic Molded Case Switch, 2-pole, 5 Kaic, 100 Amp, Wire Size #4-1/0,240 Vac

Overview

Br Non-automatic Molded Case Switch, 2-pole, 5 Kaic, 100 Amp, Wire Size #4-1/0,240 Vac
Also known as: 786676363273, BR2100NA, CUTBR2100NA

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR