MC Connector, 2-1/2", Size: 2.46 - 2.63", Raintight, Aluminum

Item #: 0606315
Cat #: JAG26325
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
MC Connector, 2-1/2 Inch, Size: 2.46 - 2.63 Inch, Raintight, Aluminum

Overview

MC Connector, 2-1/2 Inch, Size: 2.46 - 2.63 Inch, Raintight, Aluminum
Also known as: JAG26325, ADAJAG26325

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)