Lay-In Lug, Copper, 14 -4 AWG

Item #: 0606231

Cat #: GBL-4DBT

UPC: 783669960181

$ 18.06 EA
Company wide:
475 in stock
Documents & Guides
Permaground Copper Lay-in Groud Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head, Tin Plated

Overview

Permaground Copper Lay-in Groud Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head, Tin Plated

Ilsco's copper lay-in ground lugs provide ease of installation of continuous loop grounding conductor. They are suitable for direct burial and for use with copper conductors. They resist oxidation and corrosion in earth or concrete.

Also known as: 783669960181, GBL-4DBT, ILSGBL4DBT, ilsco lug, BEAR CLAW

Features & Benefits

  • For copper conductors only
  • Lay-in feature provides ease of installation of continuous loop grounding conductor
  • Suitable for direct burial in earth or concrete
  • Meets or exceeds NEC 680.7 requirements for pool equipment bonding in corrosive enviroments

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Mounting: 1-Hole
Stud Size: #10