.343 MTG, SOLAR BND JUMPR, 10.5" GRN

Item #: 0606213

Cat #: SBJ-516-1012

UPC: 783669007336

Company wide:
0 in stock
Copper Surface Bonding Jumper, 2 Holes, 5/16in Bolt Size, 10-1/2in, UL

Overview

Copper Surface Bonding Jumper, 2 Holes, 5/16in Bolt Size, 10-1/2in, UL

nVent ERICO PermaGround Surface Bonding Jumper is a conductor used to ensure electrical continuity and a low-impedance path for fault currents between metal parts that need to be electrically connected.

Also known as: 783669007336, SBJ-516-1012, CADSBJ5161012

Features & Benefits

  • Cable and ring terminals manufactured from high strength copper alloy for maximum conductivity
  • Bonding washer made from Viritiumâ„¢ plated stainless steel for maximum durability in outoor environments
  • Universal ground green color aids visual inspection
  • Complete jumper assembly for quick and easy installation with no surface preparation

Specifications

Material: Copper
Width: 17.018 in
Length: 283.718 in
Material: Copper
Length: 283.718 in
Width: 17.018 in