Compression Lug, 1-Hole, Long Barrel, 400 MCM, 1/2" Stud

Item #: 0606087

Cat #: BBLU040S1

UPC: 785037216562

$ 27.29 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 400 MCM, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 1-Hole, Long Barrel, 400 MCM, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037216562, BBLU040S1, PENBBLU040S1

Specifications

Material: Copper
Allowable Gauge Range: 313.1
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 313.1