Compression Lug, Flanged, 777 MCM, 2-Hole Stud 5/8", Copper

Item #: 0606078

Cat #: BLU100SFL

UPC: 785037226141

$ 102.77 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226141, BLU100SFL, PENBLU100SFL

Specifications

Material: Copper
Allowable Gauge Range: 1000
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Allowable Gauge Range: 1000