.281 MTG SOLAR BND JUMPR 36IN GRN

Item #: 0606056

Cat #: SBJ-14-36

UPC: 783669007480

Company wide:
0 in stock
.281 MTG SOLAR BND JUMPR 36IN GRN

Overview

.281 MTG SOLAR BND JUMPR 36IN GRN

nVent ERICO PermaGround Surface Bonding Jumper is a conductor used to ensure electrical continuity and a low-impedance path for fault currents between metal parts that need to be electrically connected.

Also known as: 783669007480, SBJ-14-36, CADSBJ1436

Features & Benefits

  • Copper

Specifications

Material: Copper
Width: 17.018 in
Length: 931.418 in
Material: Copper
Length: 931.418 in
Width: 17.018 in