.281 MTG, SOLAR BND JUMPR, 32"GRN

Item #: 0606051

Cat #: SBJ-14-32

UPC: 783669007107

Company wide:
0 in stock
ILS SBJ-14-32 .281 MTG SURFAC

Overview

ILS SBJ-14-32 .281 MTG SURFAC

nVent ERICO PermaGround Surface Bonding Jumper is a conductor used to ensure electrical continuity and a low-impedance path for fault currents between metal parts that need to be electrically connected.

Also known as: 783669007107, SBJ-14-32, CADSBJ1432

Features & Benefits

  • Copper

Specifications

Material: Copper
Width: 17.018 in
Length: 829.818 in
Material: Copper
Length: 829.818 in
Width: 17.018 in