1A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 0605992
Cat #: S201U-K1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 1 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 1 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: S201U-K1, ABBS201UK1

Specifications

Amps: 1
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10kA
Amps: 1
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)