Strut Rigid Conduit Clamp, 2"

Item #: 0605986

Cat #: 702-2-SS

UPC: 616013141151

$ 23.84 EA
Company wide:
0 in stock
Documents & Guides
Strut Conduit Clamp, Rigid, 2 Inch, Stainless Steel, For Use With Rigid/IMC Conduit

Overview

Strut Conduit Clamp, Rigid, 2 Inch, Stainless Steel, For Use With Rigid/IMC Conduit
Also known as: 616013141151, 702-2-SS, SUP7022SS

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in