Feed Through Terminal Block, Type: D 4/6.N.2L

Item #: 0605892
Cat #: 0290 063.01
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 4/6.N.2L. Color: BLUE. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: D 4/6.N.2L. Color: BLUE. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 063.01, ENT029006301

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Mounting: DIN Rail
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Color: Blue
Amps: 25

Customer Reviews

No reviews for this product
(0)