Feed Through Terminal Block, Type: D 4/6.P.2L

Item #: 0605884
Cat #: 0290 069.17
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 4/6.P.2L. Color: GREEN & YELLOW. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: D 4/6.P.2L. Color: GREEN & YELLOW. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 069.17, ABB029006917

Specifications

Type: Terminal Block, Ground Block
Color: Green/Yellow
Gauge: 10
Mounting: DIN Rail
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Ground Block
Gauge: 10
Amps: 25
Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)