3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31100 Series

Item #: 0605874

Cat #: 31178

UPC: 054007009078

$ 168.35 EA
Company wide:
0 in stock
Documents & Guides
3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Also known as: 054007009078, 31178, MMM31178

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 1000
Material: Copper
Mounting: 2-Hole
Color: White
Allowable Gauge Range: 1000