
Circuit Breaker, Miniature, DIN Rail Mount, 30A, 2P, 480Y/277VAC
Item #: 0605840
Cat #: S202-K30
UPC: 016779645182
Company wide:
0
in stock
ABB 2 Pole, 30 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breaker with Thermal-magnetic Trip Device
Overview
ABB 2 Pole, 30 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breaker with Thermal-magnetic Trip Device
Also known as: 016779645182, S202-K30, ABBS202K30
Specifications
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 6 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Volts AC: | 277, 480Y |
| Amps: | 30 |
| Interrupt Rating AC: | 6 kA |