2.4 GHz 4-Way TV Splitter

Item #: 0605715

Cat #: 85-334

UPC: 783250853342

$ 13.46 EA
Company wide:
0 in stock
Documents & Guides
4 Way TV Splitter, Frequency Range: 2 Gigahertz, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)

Overview

4 Way TV Splitter, Frequency Range: 2 Gigahertz, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)

High performance 2.4 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 2.4 GHz range, which include: Satellite, Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. Splitters support the 1 Ghz to 2.4 GHz frequency range for satellite and on-demand cable television services.

Also known as: 783250853342, 85-334, IDE85334

Specifications

Mounting: Horizontal
Standards: California Proposition 65
Number of Ports: 4
Mounting: Horizontal
Number of Ports: 4
Standards: California Proposition 65