TV Splitter. 2.4 GHz, 3-Way

Item #: 0605714

Cat #: 85-333

UPC: 783250853335

$ 12.45 EA
Company wide:
0 in stock
Documents & Guides
Splitter, 3-Way, Satellite/Digital TV, 5MHz - 2.3GHz, Screw Mount

Overview

Splitter, 3-Way, Satellite/Digital TV, 5MHz - 2.3GHz, Screw Mount

More than one hundred years later, IDEAL INDUSTRIES, INC. is a global enterprise with companies serving technicians and workers across a wide range of industries, from electrical to construction to aerospace to automotive. Our products have been instrumental in helping mankind reach from the South Pole to the Moon, and are paving new paths for the future. Because as J. Walter Becker taught us, when you honor relationships, success for all will follow.

Also known as: 783250853335, 85-333, IDE85333

Specifications

Mounting: Horizontal
Standards: California Proposition 65
Number of Ports: 3
Mounting: Horizontal
Number of Ports: 3
Standards: California Proposition 65