TV Splitter, 2-Way Satellite & Digital

Item #: 0605713

Cat #: 85-332

UPC: 783250853328

$ 9.33 EA
Company wide:
0 in stock
Documents & Guides
TV Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)

Overview

TV Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)

High performance 2.4 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 2.4 GHz range, which include: Satellite, Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. Splitters support the 1 Ghz to 2.4 GHz frequency range for satellite and on-demand cable television services.

Also known as: 783250853328, 85-332, IDE85332

Features & Benefits

  • Designed for use in High Definition applications - Satellite/Digital Cable TV
  • All ports are power-pass
  • 5 MHz to 2.4 GHz bandwidth
  • Splits 1 input signal into 2 balanced output signals
  • Internal printed circuit board for improved electrical performance

Specifications

Standards: California Proposition 65
Standards: California Proposition 65