Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 4100K

Item #: 0605666

Cat #: FBO31/841

UPC: 046135218798

Company wide:
0 in stock
Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 4100K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21879* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 4100K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21879* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania SYLFBO31/841 OCTRON SUPERSAVER ECOLOGIC3 lamps offer enhanced features such as higher initial and maintained light output, higher CRI and up to 40% longer life than entry-level T8 lamps. These lamps are available in linear types ranging from 2-8 feet and CURVALUME® U-bend types with 15/8" and 6" leg spacing. The SUPERSAVER lamps are a direct, energy replacement for full wattage T8 lamps.

Also known as: 046135218798, FBO31/841, LDVFB031841

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2725
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Lumens: 2725
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 82
Length: 22.500 in
Base: Medium Bi-Pin (G13)