2-G 1 MAN. MOTOR CONT. FS

Item #: 0605638

Cat #: EDSC32100

UPC: 781381699327

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosionproof Manual Motor Starter, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 3/4 HP at 120/240 VDC, Number of Poles 2, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 2, Application Hazardous Location

Overview

Explosionproof Manual Motor Starter, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 3/4 HP at 120/240 VDC, Number of Poles 2, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 2, Application Hazardous Location
Also known as: 781381699327, EDSC32100, APPEDSC32100

Specifications

No Specifications Available