$ 319.34 EA
Company wide:
0
in stock
ParkMate Surface, Unmetered, 14-50R 50A 125/250V, R-32U 30A 125V, 5-20R2 20A 125 V GFCI Duplex
Overview
ParkMate Surface, Unmetered, 14-50R 50A 125/250V, R-32U 30A 125V, 5-20R2 20A 125 V GFCI Duplex
ParkMate™ is an attractive, flexible, high quality alternative for surface mount and post applications, offering a wide array of accessories including: lighting, photoelectric, TV/telephone connection, water capability, and electronic metering. The ParkMate™ head is injection molded from VALOX® engineered thermoplastic resin. The post, if needed, is available in galvanized or stainless steel, and padmount or direct burial. VALOX® resin is a lightweight, impact and corrosion resistant material, designed to provide long, maintenance-free service. Standard color, tan.
Also known as: 783164709384, VKKJHAAT, MIDVKKJHAAT
Specifications
| Phase: | 1 |
| Volts AC: | 120/240 |
| Phase: | 1 |
| Volts AC: | 120/240 |