2
more

Breaker, Molded Case, Type EG, 3P, 100A, 25kAIC, 480VAC
Item #: 0605485
Cat #: EGE3100FFG
UPC: 782114876824
$ 907.45 EA
Company wide:
1
in stock
Documents & Guides
100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Overview
100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Eaton Series G complete molded case circuit breaker Catalog#:EGE3100FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 600Y/347 Vac, 35 kAIC at 240 Vac
Also known as: 782114876824, EGE3100FFG, CUTEGE3100FFG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Amps: | 100 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 347, 600Y |