Vinyl Insul Bullet Disconnect, 16-14 AWG, 25/Bopx

Item #: 0605432

Cat #: 83-8011

UPC: 783250495528

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
Bullet Splice, Vinyl-Insulated, Gender: Male, Wire Range: 16 - 14 AWG, 300V, Color: Blue, Package of 25 Each.

Overview

Bullet Splice, Vinyl-Insulated, Gender: Male, Wire Range: 16 - 14 AWG, 300V, Color: Blue, Package of 25 Each.
Also known as: 783250495528, 83-8011, IDE838011

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65