FD Device Box, 1-Gang, 1", PVC Coated Steel

Item #: 0605427

Cat #: PRFD3

UPC: 784011205158

$ 181.44 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FD Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205158, PRFD3, RRYPRFD3

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Depth: 2.690 in
Number of Hubs: 1
Gangs: 1
Material: PVC Coated Steel