INS (6) 750-4/0,500FX,4/0M,535DLO DBL SS

Item #: 0605323

Cat #: PBT2-6-750-F

UPC: 783669728583

$ 874.76 EA
Company wide:
0 in stock
Nimbus4Flex Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, Flex 500-3/0 H,I,K 4/0-3/0 M 535.3-3/0 DLO, 6 Ports, Dual Sided Entry, Double, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, Flex 500-3/0 H,I,K 4/0-3/0 M 535.3-3/0 DLO, 6 Ports, Dual Sided Entry, Double, Tin Plated, UL, CSA
Also known as: 783669728583, PBT2-6-750-F, ILSPBT26750F

Features & Benefits

  • Accepts Copper Class B, C, G, H, I, K, M, DLO conductors and Aluminum Conductors
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • Patented screw design improves vibration resistance, compresses conductor without damage, and eliminates the need for ferrules
  • Line side is isolated from load side by wire stop and can accept mixed classes of conductor

Specifications

Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 2
Color: Black
Wire/Cable Openings: 2
Standards: California Proposition 65