Compact Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel
Item #: 0605301
Cat #: CCS8IJRLG
UPC: 783510422295
$ 2312.37 EA
Company wide:
0
in stock
Documents & Guides
For joining two horizontal tubes creating a pivot for the system to extend horizontally and swivel. This Compact Series 4 Intermediate Joint, CCS8IJRLG item fits 80x80mm with a material of Steel colored Lt Gray.
Overview
For joining two horizontal tubes creating a pivot for the system to extend horizontally and swivel. This Compact Series 4 Intermediate Joint, CCS8IJRLG item fits 80x80mm with a material of Steel colored Lt Gray.
nVent HOFFMAN HOFCCS8IJRLG welded steel plate construction finished with RAL 7035 light-gray polyester powder paint. Mounts to pendant tube. Swivel range is approximately 180 degrees. Setscrews and bellows with zipper are included. Rotational limiter is optional.
Also known as: 783510422295, CCS8IJRLG, HOFCCS8IJRLG
Features & Benefits
- Adjustable tension at pivot point
- Bellows with zipper, gasket and set screws are included
- Rotation limiter is optional and can be purchased separately
- Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)
Specifications
| Color: | Gray |
| Material: | Steel |
| Height: | 3.150 in |
| Width: | 3.150 in |
| Color: | Gray |
| Height: | 3.150 in |
| Material: | Steel |
| Width: | 3.150 in |