Plgmd 20a 72in. 12in. Oc Sngl Cir

Item #: 0605263

Cat #: 24S7212GBX99IV

UPC: 786776165111

$ 160.11 EA
Company wide:
0 in stock

Overview

Wmd 24s7212gbx99iv Plgmd 20a 72in 12in Oc Single Circuit
Also known as: 786776165111, 24S7212GBX99IV, WMD24S7212GBX99IV

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel