Straight Blade Plug, 15A, 125V, Yellow, Perma-Tite, 2P3W

Item #: 0605245

Cat #: 1510-PW6P

UPC: 782862824764

$ 28.00 EA
Company wide:
20 in stock
Documents & Guides
Straight Blade Plug, 15A, 125V, Yellow, Perma-Tite, 2P3W

Overview

Straight Blade Plug, 15A, 125V, Yellow, Perma-Tite, 2P3W
Also known as: 782862824764, 1510-PW6P, ERI1510PW6P

Specifications

NEMA Configuration: 5-15P
Amps: 15
NEMA Configuration: 5-15P
Amps: 15