SILICONE SELF-FUSING TAPEORANGE, 1" x 20

Item #: 0605166

Cat #: 99212

UPC: 783669945331

$ 82.62 EA
Company wide:
0 in stock
ILS 99212 SILICONE SELF-FUSIN

Overview

ILS 99212 SILICONE SELF-FUSIN
Also known as: 783669945331, 99212, ILS99212

Specifications

Width: 1 in
Material: Silicone
Color: Orange
Length: 20 ft
Width: 1 in
Color: Orange
Material: Silicone
Length: 20 ft