SILICONE SELF-FUSING TAPEGRAY, 1" x 20'

Item #: 0605160

Cat #: 99211

UPC: 783669945324

$ 82.62 EA
Company wide:
0 in stock
ILS 99211 SILICONE SELF-FUSIN

Overview

ILS 99211 SILICONE SELF-FUSIN
Also known as: 783669945324, 99211, ILS99211

Specifications

Width: 1 in
Material: Silicone
Color: Gray
Length: 20 ft
Width: 1 in
Color: Gray
Material: Silicone
Length: 20 ft