SILICONE SELF-FUSING TAPECLEAR, 1" x 20'

Item #: 0605150

Cat #: 99208

UPC: 783669945300

$ 82.62 EA
Company wide:
0 in stock
ILS 99208 SILICONE SELF-FUSIN

Overview

ILS 99208 SILICONE SELF-FUSIN
Also known as: 783669945300, 99208, ILS99208

Specifications

Color: Clear
Width: 1 in
Material: Silicone
Length: 20 ft
Color: Clear
Material: Silicone
Width: 1 in
Length: 20 ft