SILICONE SELF-FUSING TAPEYELLOW, 1" x 20

Item #: 0605147

Cat #: 99207

UPC: 783669945294

$ 82.62 EA
Company wide:
0 in stock
ILS 99207 SILICONE SELF-FUSIN

Overview

ILS 99207 SILICONE SELF-FUSIN
Also known as: 783669945294, 99207, ILS99207

Specifications

Width: 1 in
Material: Silicone
Length: 20 ft
Color: Yellow
Width: 1 in
Length: 20 ft
Material: Silicone
Color: Yellow