SILICONE SELF-FUSING TAPEBLUE, 1" x 20'

Item #: 0605143

Cat #: 99206

UPC: 783669945287

$ 82.62 EA
Company wide:
0 in stock
ILS 99206 SILICONE SELF-FUSIN

Overview

ILS 99206 SILICONE SELF-FUSIN
Also known as: 783669945287, 99206, ILS99206

Specifications

Color: Blue
Width: 1 in
Material: Silicone
Length: 20 ft
Color: Blue
Material: Silicone
Width: 1 in
Length: 20 ft