SILICONE SELF-FUSING TAPEGREEN, 1" x 20'

Item #: 0605140

Cat #: 99205

UPC: 783669945270

$ 82.62 EA
Company wide:
0 in stock
ILS 99205 SILICONE SELF-FUSIN

Overview

ILS 99205 SILICONE SELF-FUSIN
Also known as: 783669945270, 99205, ILS99205

Specifications

Color: Green
Width: 1 in
Material: Silicone
Length: 20 ft
Color: Green
Material: Silicone
Width: 1 in
Length: 20 ft