SILICONE SELF-FUSING TAPEBLACK, 1" x 20'

Item #: 0605136

Cat #: 99202

UPC: 783669945263

$ 82.62 EA
Company wide:
0 in stock
ILS 99202 SILICONE SELF-FUSIN

Overview

ILS 99202 SILICONE SELF-FUSIN
Also known as: 783669945263, 99202, ILS99202

Specifications

Width: 1 in
Material: Silicone
Color: Black
Length: 20 ft
Width: 1 in
Color: Black
Material: Silicone
Length: 20 ft