SILICONE SELF-FUSING TAPERED, 1" x 20'

Item #: 0605132

Cat #: 99201

UPC: 783669945256

$ 82.62 EA
Company wide:
0 in stock
ILS 99201 SILICONE SELF-FUSIN

Overview

ILS 99201 SILICONE SELF-FUSIN
Also known as: 783669945256, 99201, ILS99201

Specifications

Color: Red
Width: 1 in
Material: Silicone
Length: 20 ft
Color: Red
Material: Silicone
Width: 1 in
Length: 20 ft