SILICONE SELF-FUSING TAPEWHITE, 1" x 20'

Item #: 0605126

Cat #: 99200

UPC: 783669945249

$ 82.62 EA
Company wide:
0 in stock
ILS 99200 SILICONE SELF-FUSIN

Overview

ILS 99200 SILICONE SELF-FUSIN
Also known as: 783669945249, 99200, ILS99200

Specifications

Width: 1 in
Material: Silicone
Length: 20 ft
Color: White
Width: 1 in
Length: 20 ft
Material: Silicone
Color: White