Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 0605084

Cat #: DBVR1W

UPC: 018997143143

$ 28.52 EA
Company wide:
438 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications.

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143143, DBVR1W, ARLDBVR1W

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Cubic Inches: 22 in³
Depth: 5.160 in
Mounting: Vertical
Color: White
Depth: 5.160 in
Gangs: 1
Cubic Inches: 22 in³