Bath Bracket Six Light Brushed

Item #: 0605083

Cat #: 4739-98

UPC: 785652473982

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Bar Light; Center Stage; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Number Of Lamps: 6; Fixture Material: Steel Body; Fixture Finish: Brushed Stainless Body; Size: 36 In Width X 4-1/4 In Height;connection: Mounted To Box; Outlet Box Up: 2-1/8 In; Extends: 2-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Bar Light; Center Stage; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium G-25; Number Of Lamps: 6; Fixture Material: Steel Body; Fixture Finish: Brushed Stainless Body; Size: 36 In Width X 4-1/4 In Height;connection: Mounted To Box; Outlet Box Up: 2-1/8 In; Extends: 2-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652473982, 4739-98, SEA473998

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)