UV BLACK 10.5" RELEASE CABLE TIE 100/BAG

Item #: 0605079

Cat #: 93750

UPC: 783669001945

$ 59.86 EA
Company wide:
0 in stock
ILS 93750 UV BLACK 10.5IN REL

Overview

ILS 93750 UV BLACK 10.5IN REL
Also known as: 783669001945, 93750, ILS93750

Specifications

Color: Black
Material: Nylon
Standards: California Proposition 65
Length: 10.500 in
Color: Black
Standards: California Proposition 65
Material: Nylon
Length: 10.500 in