UV BLACK 5.9" RELEASE CABLE TIE 100/BAG

Item #: 0605071

Cat #: 93720

UPC: 783669001907

$ 30.65 EA
Company wide:
0 in stock
ILS 93720 UV BLACK 5.9IN RELE

Overview

ILS 93720 UV BLACK 5.9IN RELE
Also known as: 783669001907, 93720, ILS93720

Specifications

Color: Black
Material: Nylon
Length: 5.900 in
Standards: California Proposition 65
Color: Black
Length: 5.900 in
Material: Nylon
Standards: California Proposition 65