NATURAL 10.5" RELEASE CABLE TIE 100/BAG

Item #: 0605067

Cat #: 93650

UPC: 783669001938

$ 54.28 EA
Company wide:
0 in stock
ILS 93650 NATURAL 10.5IN RELE

Overview

ILS 93650 NATURAL 10.5IN RELE
Also known as: 783669001938, 93650, ILS93650

Specifications

Color: Natural
Material: Nylon
Standards: California Proposition 65
Length: 10.500 in
Color: Natural
Standards: California Proposition 65
Material: Nylon
Length: 10.500 in