NATURAL 7.8" RELEASE CABLE TIE100/BAG

Item #: 0605057

Cat #: 93640

UPC: 783669001914

$ 37.66 EA
Company wide:
0 in stock
ILS 93640 NATURAL 7.8IN RELEA

Overview

ILS 93640 NATURAL 7.8IN RELEA
Also known as: 783669001914, 93640, ILS93640

Specifications

Color: Natural
Material: Nylon
Length: 7.800 in
Standards: California Proposition 65
Color: Natural
Length: 7.800 in
Material: Nylon
Standards: California Proposition 65