NATURAL 5.9" RELEASE CABLE TIE100/BAG

Item #: 0605051

Cat #: 93620

UPC: 783669001891

$ 24.78 EA
Company wide:
0 in stock
ILS 93620 NATURAL 5.9IN RELEA

Overview

ILS 93620 NATURAL 5.9IN RELEA
Also known as: 783669001891, 93620, ILS93620

Specifications

Color: Natural
Material: Nylon
Length: 5.900 in
Standards: California Proposition 65
Color: Natural
Length: 5.900 in
Material: Nylon
Standards: California Proposition 65