UV BLACK .75" MTG BASE 100/BAG

Item #: 0605045

Cat #: 93513

UPC: 783669002058

$ 69.59 EA
Company wide:
0 in stock
ILS 93513 UV BLACK .75IN MTG

Overview

ILS 93513 UV BLACK .75IN MTG
Also known as: 783669002058, 93513, ILS93513

Specifications

Color: Black
Mounting: Adhesive, # 6 Screw
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Standards: California Proposition 65
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive, # 6 Screw
Material: Nylon
Standards: California Proposition 65