UV BLACK 1" MTG BASE 100/BAG

Item #: 0605040

Cat #: 93512

UPC: 783669002072

$ 83.17 EA
Company wide:
0 in stock
ILS 93512 UV BLACK 1IN MTG BA

Overview

ILS 93512 UV BLACK 1IN MTG BA
Also known as: 783669002072, 93512, ILS93512

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 8 Screw
Material: Nylon
Standards: California Proposition 65
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 8 Screw
Standards: California Proposition 65