NATURAL 1" MTG BASE 100/BAG

Item #: 0605033

Cat #: 93510

UPC: 783669002065

$ 65.58 EA
Company wide:
0 in stock
ILS 93510 NATURAL 1IN MTG BAS

Overview

ILS 93510 NATURAL 1IN MTG BAS
Also known as: 783669002065, 93510, ILS93510

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive, # 8 Screw
Material: Nylon
Standards: California Proposition 65
Width: 1 in
Color: Natural
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 8 Screw
Standards: California Proposition 65